Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic hose

  • Mfr # B5003

  • Zoro # G115488998


product price: $2,878.99
/ea
Free Shipping & Returns

Key Features

Air Piston Diameter
7 3/32 in
Pressure Ratio
1:50
Hydraulic Piston Length
15/16 in
Minimum Air Operating Pressure
40 psi
Oil Pressure @ 75 psi
3,750 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B5003
Zoro #
G115488998
UPC #
0662005310883
Country of Origin
Japan

Dimensions

Air Piston Diameter
7 3/32 in
Hydraulic Piston Length
15/16 in
Stroke Length
5.2 in

Details

Item
Booster
Pressure Ratio
1:50
Minimum Air Operating Pressure
40 psi
Oil Pressure @ 75 psi
3,750 psi
Oil Volume per Stroke
3.7 cu in
Maximum Air Operating Pressure
125 psi
Oil Pressure @ 100 psi
5,000 psi

Description

Hydraulic hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.