Zoro Homepage

Hydraulic hose

  • Mfr # CRV221

  • Zoro # G915489010


product price: $1,944.99
/ea
Free Shipping & Returns

Key Features

Starting Torque @ 3000 psi
40 in-lb
Maximum Operating Pressure
5,000 psi
Maximum Speed @ 1500 psi
100 RPM
Overall Width
2.68 in
Maximum Speed @ 5000 psi
75 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRV221
Zoro #
G915489010
UPC #
0662005201143
Country of Origin
United Kingdom

Dimensions

Overall Width
2.68 in
Overall Height
3.54 in

Details

Item
Rotary Coupler
Starting Torque @ 3000 psi
40 in-lb
Maximum Operating Pressure
5,000 psi
Maximum Speed @ 1500 psi
100 RPM
Maximum Speed @ 5000 psi
75 RPM
Number of Passages
2
Starting Torque @ 5000 psi
60 in-lb
Maximum Speed @ 3000 psi
90 RPM
Starting Torque @ 1500 psi
27 in-lb
Maximum Operating Temperature
150 Degrees F
Minimum Operating Pressure
1,500 psi

Description

Hydraulic hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.