Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic hose

  • Mfr # CRV441

  • Zoro # G415488957


product price: $2,814.99
/ea
Free Shipping & Returns

Key Features

Number of Passages
4
Starting Torque @ 1500 psi
53 in-lb
Maximum Operating Temperature
150 Degrees F
Minimum Operating Pressure
1,500 psi
Maximum Operating Pressure
5,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CRV441
Zoro #
G415488957
UPC #
0662005201150
Country of Origin
United Kingdom

Dimensions

Overall Width
3.45 in
Overall Height
4.57 in

Details

Item
Rotary Coupler
Number of Passages
4
Starting Torque @ 1500 psi
53 in-lb
Maximum Operating Temperature
150 Degrees F
Minimum Operating Pressure
1,500 psi
Maximum Operating Pressure
5,000 psi
Starting Torque @ 5000 psi
182 in-lb
Maximum Speed @ 3000 psi
80 RPM
Maximum Speed @ 1500 psi
90 RPM
Starting Torque @ 3000 psi
66 in-lb
Maximum Speed @ 5000 psi
65 RPM

Description

Hydraulic hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.