Hydraulic hose
Mfr # H7310
Zoro # G715487780
product price: $696.99
/ea
Free Shipping & Returns
Key Features
Hose Inside Dia.
3/8 in
Hose Length
10 ft
Fitting Size
3/8 in x 3/8 in
Hose Fitting A Type
NPTF
Compatible Chemicals
Hydraulic Oil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H7310
Zoro #
G715487780
UPC #
0662005203130
Country of Origin
Germany
Dimensions
Hose Inside Dia.
3/8 in
Hose Length
10 ft
Fitting Size
3/8 in x 3/8 in
Hose Fitting A Size
3/8 in
Hose Fitting B Size
3/8 in
Bend Radius
2 3/8 in
Details
Hose Fitting A Type
NPTF
Compatible Chemicals
Hydraulic Oil
Item
Hydraulic Hose
Hose Fitting B Type
NPTF
Safety Factor
4:1
Hose Reinforcement Material
Steel
Hose Tube Material
Thermoplastic
Hose Cover Material
Polyurethane
Hose Braid Layers
2
For Media Type
Hydraulic Fluid
Description
Hydraulic hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.