Zoro Homepage

Hydraulic hose

  • Mfr # HC7203

  • Zoro # G415487769


product price: $280.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
1/4 in
Hose Length
3 ft
Fitting Size
3/8 in x 3/8 in
Safety Factor
4:1
Hose Fitting B Type
CH604
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC7203
Zoro #
G415487769
UPC #
0662005203055
Country of Origin
Germany

Dimensions

Hose Inside Dia.
1/4 in
Hose Length
3 ft
Fitting Size
3/8 in x 3/8 in
Hose Fitting A Size
3/8 in
Bend Radius
2 3/8 in

Details

Safety Factor
4:1
Hose Fitting B Type
CH604
Compatible Chemicals
Hydraulic Oil
Item
Hydraulic Hose
Hose Fitting A Type
NPTF
For Media Type
Hydraulic Fluid
Hose Reinforcement Material
Steel
Hose Tube Material
Thermoplastic
Hose Cover Material
Polyurethane
Hose Braid Layers
2

Description

Hydraulic hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.