Hydraulic hose
Mfr # HC7310
Zoro # G615487736
product price: $746.99
/ea
Free Shipping & Returns
Key Features
Hose Inside Dia.
3/8 in
Hose Length
10 ft
Fitting Size
3/8 in x 3/8 in
Safety Factor
4:1
Hose Fitting A Type
NPTF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HC7310
Zoro #
G615487736
UPC #
0662005203185
Country of Origin
Germany
Dimensions
Hose Inside Dia.
3/8 in
Hose Length
10 ft
Fitting Size
3/8 in x 3/8 in
Hose Fitting A Size
3/8 in
Bend Radius
2 3/8 in
Details
Item
Hydraulic Hose
Safety Factor
4:1
Hose Fitting A Type
NPTF
Hose Fitting B Type
CH604
Compatible Chemicals
Hydraulic Oil
Hose Tube Material
Thermoplastic
For Media Type
Hydraulic Fluid
Hose Reinforcement Material
Steel
Hose Braid Layers
2
Hose Cover Material
Polyurethane
Description
Hydraulic hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.