Zoro Homepage

Hydraulic hose

  • Mfr # HC9206C

  • Zoro # G615487668


product price: $275.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
1/4 in
Hose Length
6 ft
Standards
MHI IJ-100
Compatible Chemicals
Hydraulic Oil
Safety Factor
2:1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC9206C
Zoro #
G615487668
UPC #
0662005203697
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/4 in
Hose Length
6 ft
Bend Radius
4 1/2 in

Details

Standards
MHI IJ-100
Item
Hydraulic Hose
Compatible Chemicals
Hydraulic Oil
Safety Factor
2:1
Hose Fitting A Type
CH604
Hose Fitting B Type
CH604
Hose Reinforcement Material
Steel
Hose Tube Material
Rubber
Hose Braid Layers
2
For Media Type
Hydraulic Fluid
Hose Cover Material
Rubber

Description

Hydraulic hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.