Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic hose

  • Mfr # HC9308

  • Zoro # G815487673


product price: $507.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
3/8 in
Hose Length
8 ft
Fitting Size
3/8 in x 3/8 in
Standards
MHI IJ-100
Safety Factor
2:1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC9308
Zoro #
G815487673
UPC #
0662005132621
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/8 in
Hose Length
8 ft
Fitting Size
3/8 in x 3/8 in
Hose Fitting A Size
3/8 in
Bend Radius
4 1/2 in

Details

Standards
MHI IJ-100
Safety Factor
2:1
Hose Fitting A Type
NPTF
Item
Hydraulic Hose
Hose Fitting B Type
CH604
Compatible Chemicals
Hydraulic Oil
For Media Type
Hydraulic Fluid
Hose Cover Material
Rubber
Hose Tube Material
Rubber
Hose Reinforcement Material
Steel
Hose Braid Layers
2

Description

Hydraulic hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.