Hydraulic hose
Mfr # LH1002
Zoro # G015488937
product price: $4,595.99
/ea
Free Shipping & Returns
Key Features
Force Measured
Tension
Gauge Increments
200 lb
Overall Depth
3.06 in
Gauge Diameter
5 13/16 in
Gauge Mount Type
Remote Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LH1002
Zoro #
G015488937
UPC #
0662005700400
Country of Origin
United States
Dimensions
Overall Depth
3.06 in
Gauge Diameter
5 13/16 in
Thread Size
1.4"-20
Overall Height
33.1 in
Details
Item
Load Cell
Force Measured
Tension
Gauge Increments
200 lb
Gauge Mount Type
Remote Mount
Minimum Reading
2,000 lb
Product Type
Hydraulic Load Cell
Gauge Capacity
20,000 lb
Description
Hydraulic hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.