Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic hose

  • Mfr # LH50

  • Zoro # G715488954


product price: $3,568.99
/ea
Free Shipping & Returns

Key Features

Thread Size
1.4"-20
Gauge Diameter
4 in
Overall Height
10 in
Gauge Mount Type
Direct Mount
Gauge Increments
100 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LH50
Zoro #
G715488954
UPC #
0662005700202
Country of Origin
United States

Dimensions

Thread Size
1.4"-20
Gauge Diameter
4 in
Overall Height
10 in
Overall Depth
3.06 in

Details

Item
Load Cell
Gauge Mount Type
Direct Mount
Gauge Increments
100 lb
Minimum Reading
1,000 lb
Force Measured
Tension
Product Type
Hydraulic Load Cell
Gauge Capacity
10,000 lb

Description

Hydraulic hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.