Hydraulic hose
Mfr # LH502
Zoro # G315488972
product price: $3,869.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
3.06 in
Force Measured
Tension
Overall Height
33.1 in
Gauge Diameter
5 13/16 in
Product Type
Hydraulic Load Cell
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LH502
Zoro #
G315488972
UPC #
0662005700301
Country of Origin
United States
Dimensions
Overall Depth
3.06 in
Overall Height
33.1 in
Gauge Diameter
5 13/16 in
Thread Size
1.4"-20
Details
Item
Load Cell
Force Measured
Tension
Product Type
Hydraulic Load Cell
Gauge Mount Type
Remote Mount
Gauge Increments
100 lb
Minimum Reading
1,000 lb
Gauge Capacity
10,000 lb
Description
Hydraulic hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.