Hydraulic hose
Mfr # M1
Zoro # G215488942
product price: $2,291.99
/ea
Free Shipping & Returns
Key Features
Includes
(4) High Flow Couplers, (4) Station Shut-Off/Flow Control Valves, 18 in Hose, Gauge Port, Pump Mounting Hardware
Number of Outlet Ports
4
Maximum Operating Pressure
10,000 psi
Number of Inlet Ports
1
Cylinder Compatibility
Single-Acting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M1
Zoro #
G215488942
UPC #
812761020391
Country of Origin
United States
Details
Item
Control Manifold
Includes
(4) High Flow Couplers, (4) Station Shut-Off/Flow Control Valves, 18 in Hose, Gauge Port, Pump Mounting Hardware
Number of Outlet Ports
4
Maximum Operating Pressure
10,000 psi
Number of Inlet Ports
1
Cylinder Compatibility
Single-Acting
Description
Hydraulic hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.