Zoro Homepage

Hydraulic hose

  • Mfr # M2A

  • Zoro # G915488945


product price: $728.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) Station Shut-Off/Flow Control Valves
Cylinder Compatibility
Single-Acting
Maximum Operating Pressure
10,000 psi
Overall Length
4.75 in
Overall Width
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M2A
Zoro #
G915488945
UPC #
812761020407
Country of Origin
United States

Dimensions

Overall Length
4.75 in
Overall Width
2.25 in
Overall Height
6.43 in

Details

Item
Control Manifold
Includes
(2) Station Shut-Off/Flow Control Valves
Cylinder Compatibility
Single-Acting
Maximum Operating Pressure
10,000 psi
Number of Inlet Ports
1
Number of Outlet Ports
2

Description

Hydraulic hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.