Zoro Homepage

Hydraulic hose

  • Mfr # M4A

  • Zoro # G415488971


product price: $1,135.99
/ea
Free Shipping & Returns

Key Features

Includes
(4) Station Shut-Off/Flow Control Valves
Overall Height
6.43 in
Overall Length
10.5 in
Number of Inlet Ports
1
Maximum Operating Pressure
10,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M4A
Zoro #
G415488971
UPC #
812761020414
Country of Origin
United States

Dimensions

Overall Height
6.43 in
Overall Length
10.5 in
Overall Width
2.25 in

Details

Item
Control Manifold
Includes
(4) Station Shut-Off/Flow Control Valves
Number of Inlet Ports
1
Maximum Operating Pressure
10,000 psi
Cylinder Compatibility
Single-Acting
Number of Outlet Ports
4

Description

Hydraulic hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.