Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic hose

  • Mfr # MCH21

  • Zoro # G015488968


product price: $957.99
/ea
Free Shipping & Returns

Key Features

Compatible Manufacturer Part Number
AR650
Compatible Series
AR
Overall Width
1 1/2 in
Compatible Product Type
Regular Hydraulic Coupler
Overall Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MCH21
Zoro #
G015488968
UPC #
0662005351169
Country of Origin
United States

Dimensions

Overall Width
1 1/2 in
Overall Length
12 in

Details

Item
Handle Two Coupler
Compatible Manufacturer Part Number
AR650
Compatible Series
AR
Compatible Product Type
Regular Hydraulic Coupler
Compatible Pump
Regular Hydraulic Coupler

Description

Hydraulic hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.