Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic hose

  • Mfr # MCRC21

  • Zoro # G515890704


product price: $1,747.99
/ea
Free Shipping & Returns

Key Features

Includes
Pilot Operated (P.O.) Check Valve
Overall Height
2 7/16 in
Overall Length
4 1/2 in
Overall Width
3 1/2 in
Maximum Operating Pressure
5,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCRC21
Zoro #
G515890704
UPC #
0662005351152
Country of Origin
United States

Dimensions

Overall Height
2 7/16 in
Overall Length
4 1/2 in
Overall Width
3 1/2 in

Details

Item
Manual Coupler
Includes
Pilot Operated (P.O.) Check Valve
Maximum Operating Pressure
5,000 psi
Maximum Operating Temperature
150 Degrees F
Circuit Type
Double-Acting Hydraulic
Maximum Flow Rate
4 gpm
Minimum Operating Pressure
0 psi

Description

Hydraulic hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.