Zoro Homepage

Hydraulic hose

  • Mfr # MHV1

  • Zoro # G315488996


product price: $954.99
/ea
Free Shipping & Returns

Key Features

Maximum Oil Flow Rate
305 cu in/min
Overall Height
3.31 in
Thread Size
1/8"
Overall Length
5.06 in
Maximum Operating Temperature
150 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHV1
Zoro #
G315488996
UPC #
0662005108213
Country of Origin
United States

Dimensions

Overall Height
3.31 in
Thread Size
1/8"
Overall Length
5.06 in

Details

Item
Modular Holding Valve
Maximum Oil Flow Rate
305 cu in/min
Maximum Operating Temperature
150 Degrees F
Maximum Operating Pressure
3,000 psi

Description

Hydraulic hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.