Zoro Homepage

Hydraulic hose

  • Mfr # PTSS121

  • Zoro # G815489011


product price: $815.99
/ea
Free Shipping & Returns

Key Features

Body Material
Steel
Max. Pressure
5,000 psi
Center Hole Dia.
11/16 in
Extended Height
6.31 in
Nominal Stroke Length
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTSS121
Zoro #
G815489011
UPC #
0662005864300
Country of Origin
United States

Dimensions

Center Hole Dia.
11/16 in
Extended Height
6.31 in
Nominal Stroke Length
1 1/8 in
Outside Dia.
1.87 in
Retracted Height
5.21 in
Collar Thread Size
1/2"-20
Stroke Length
1 1/8 in
Plunger Dia.
0.82 in

Details

Item
Hydraulic Pull Cylinder
Body Material
Steel
Max. Pressure
5,000 psi
Single Acting/Double Acting
Single Acting
Cylinder Type
Pull
Effective Pull Area
0.63 sq in
Nominal Capacity
2,950 lb
Oil Capacity Pull
0.7 cu in

Description

Hydraulic hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.