Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic hose

  • Mfr # SFM41

  • Zoro # G915489003


product price: $12,249.99
/ea
Free Shipping & Returns

Key Features

Standards
CE Listed, UKCA
Includes
Frame, Gauges
Number of Outlet Ports
4
Number of Inlet Ports
1
Overall Length
14.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFM41
Zoro #
G915489003
UPC #
662005428359
Country of Origin
Netherlands

Dimensions

Overall Length
14.6 in
Overall Height
14.8 in
Overall Width
13.2 in

Details

Item
Split Flow Manifold
Standards
CE Listed, UKCA
Includes
Frame, Gauges
Number of Outlet Ports
4
Number of Inlet Ports
1
Maximum Operating Pressure
10,000 psi
Cylinder Compatibility
Single-Acting

Description

Hydraulic hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.