Zoro Homepage

Hydraulic hose

  • Mfr # SFM42

  • Zoro # G515488994


product price: $14,053.99
/ea
Free Shipping & Returns

Key Features

Includes
Frame, Gauges
Standards
CE Listed, UKCA
Number of Outlet Ports
8
Overall Height
14.8 in
Overall Width
13.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFM42
Zoro #
G515488994
UPC #
662005428366
Country of Origin
Netherlands

Dimensions

Overall Height
14.8 in
Overall Width
13.2 in
Overall Length
14.6 in

Details

Item
Split Flow Manifold
Includes
Frame, Gauges
Standards
CE Listed, UKCA
Number of Outlet Ports
8
Number of Inlet Ports
2
Maximum Operating Pressure
10,000 psi
Cylinder Compatibility
Double-Acting

Description

Hydraulic hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.