Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic hose

  • Mfr # T6011L

  • Zoro # G514652983


product price: $3,459.99
/ea
Free Shipping & Returns

Key Features

Includes
Pressure Equalizing Membrane, Safety Blow-Out Disk
Accuracy
+/-1.50%
Socket Material
316 Stainless Steel
Gauge Case Material
Stainless Steel
Series
T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T6011L
Zoro #
G514652983
UPC #
0662005205547
Country of Origin
United States

Dimensions

Case Depth
2.62 in
Case Diameter
7.72 in
Process Connection Size
1/4 in
Nominal Dial Size
7 11/16 in
Nominal Dial Diameter
7 11/16 in

Details

Item
Test System Gauge
Includes
Pressure Equalizing Membrane, Safety Blow-Out Disk
Accuracy
+/-1.50%
Socket Material
316 Stainless Steel
Gauge Case Material
Stainless Steel
Series
T
Case Material
Stainless Steel
Pressure Range Type
Pressure
Pressure Gauge Type
Hydraulic Pressure Test Gauge
Scale Type
Dual
Primary Scale Pressure Measurement - Maximum
50,000 psi
Gauge Case Liquid
None
Field Fillable
Yes
Panel-Mountable
No
Process Connection Type
Cone
Liquid-Filled Case
No
Primary Scale Units
bar, psi
Blowout Safety Back
Yes
Sensor Material
316 Stainless Steel
Compatible Gauge Adapter
83011
NEMA Enclosure Rating
No Enclosure
Secondary Scale Units
bar
Secondary Scale Pressure Measurement - Maximum
3,500 bar
Lens Material
Polycarbonate
Process Media Temperature - Minimum
-10 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 bar
Primary Scale Pressure Measurement - Minimum
0 psi
Process Connection Gender
Male
Process Connection Location
Bottom
Process Media Temperature - Maximum
140 Degrees F
Operating Temperature - Maximum
150 Degrees F
Case Liquid
None
Compatible Gauge Adapter Series
83011

Description

Hydraulic hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.