Hydraulic hose
Mfr # THQ712T
Zoro # G315487623
product price: $2,349.99
/ea
Free Shipping & Returns
Key Features
Max. Working Pressure @ 70 F
10,000 psi
Hose Inside Dia.
1/4 in
Hose Length
39 ft
Fitting Size
1/4 in x 1/4 in
Hose Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THQ712T
Zoro #
G315487623
UPC #
0662005132515
Country of Origin
Germany
Dimensions
Hose Inside Dia.
1/4 in
Hose Length
39 ft
Fitting Size
1/4 in x 1/4 in
Hose Fitting A Size
1/4 in
Hose Fitting B Size
1/4 in
Hose Dash Size
4
Details
Max. Working Pressure @ 70 F
10,000 psi
Hose Color
Yellow
Compatible Chemicals
Hydraulic Oil
Item
Hydraulic Hose
Hose Fitting B Type
TH630 + TR630
Hose Fitting A Type
TR630 + TH630
Safety Factor
4:1
Hose Braid Layers
4
Hose Cover Material
Polyurethane
Hose Tube Material
Thermoplastic
For Media Type
Hydraulic Fluid
Hose Reinforcement Material
Steel
Description
Hydraulic hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.