Zoro Homepage

Hydraulic hose

  • Mfr # WA5010

  • Zoro # G415489008


product price: $1,841.99
/ea
Free Shipping & Returns

Key Features

Diameter
2.75 in
Hydraulic Fluid Port SAE/UNF
3/4-16 (#8)
Mounting Orientation - Accumulators
Horizontal or Vertical
Max. Flow
20 gpm
Vent Diameter
10 cu in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WA5010
Zoro #
G415489008
UPC #
0662005210442
Country of Origin
United States

Dimensions

Diameter
2.75 in
Vent Diameter
10 cu in
Overall Height
7.13 in

Details

Item
Accumulator
Hydraulic Fluid Port SAE/UNF
3/4-16 (#8)
Mounting Orientation - Accumulators
Horizontal or Vertical
Max. Flow
20 gpm
Max. Pressure
5,000 psi
Operating Temp. Range
-20 to 200 Degrees F
Fluid Volume
7.5 cu in
Usable Oil Capacity
7.50 cu in @ 5,000 psi

Description

Hydraulic hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.