Hydraulic Press, 29.61 in H, Manual

  • Mfr # VLP106P142U
  • Zoro # G4700680
product price: 
$
2,490.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details
Zoro's best price: not eligible for any other offers or promotions

Key Features

Frame Capacity
10 ton
Frame Type
Bench Frame
Cylinder Stroke
6 1/8 in
Pump Type
Hand Pump
Base Length
21 17/64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VLP106P142U
Zoro #
G4700680
UPC #
-
Country of Origin
Netherlands
Frame Capacity
10 ton
Frame Type
Bench Frame
Cylinder Stroke
6 1/8 in
Pump Type
Hand Pump
Reservoir Capacity
20 cu in
Operating Pressure
10,000 psi
Features
Operational in Vertical or Horizontal Position
Cylinder Type
Single Acting
Includes
General Purpose Hydraulic Cylinder, High Pressure Hydraulic Hose, Hydraulic Force and Pressure Gauge, Hydraulic Hand Pump
Pump
Mfr. No. P142
Item
Hydraulic Press
Application
Pressing Bearings
Stroke
6 1/8 in
Max. Ram-to-Table Distance
16 47/64 in
Compatible Mfr. Model Number
P142, RC106
Adjustable Bed
Fixed
Color
Yellow
Pressure
10,000 psi
Distance Between Uprights
17 1/8 in
For Use With
Single Acting Cylinder
Maximum Vertical Daylight
16.73 in
Series
VLP
Power Source Type
Manual
Pump Model Number
P142
Ram-to-Table Distance - Minimum
4 3/8 in
Operation
Manual
Cylinder Model Number
RC106
Ram-to-Table Distance - Maximum
16 3/4 in
Capacity
10 ton
Wire Color
Yellow

Dimensions

Base Length
21 17/64 in
Base Width
21 1/4 in
Overall Height
29 5/8 in
Overall Depth
9 1/2 in
Overall Width
21 1/4 in
Width Between Table Channels
3 5/32 in
Table Length
17 1/8 in
Overall Length
21 17/64 in
Maximum Bed Width
17.13 in
Hydraulic Hose Length
6 ft
Press Bed Depth
3 1/8 in
Base Depth
9 1/2 in
Press Bed Width
17 1/8 in

Description

Hydraulic Press, Pump Type Hand Pump, Frame Type Bench Frame, Frame Capacity 10 ton, Cylinder Type Single Acting

Ratings & reviews