Hydraulic Pressure Gauge, 2.50 in Dial, 1/4 in NPTF, Center Back Location

  • Mfr # G2538R

  • Zoro # G815487833


product price:  $254.00
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.50%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPTF
Dial Size (In.)
2.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G2538R
Zoro #
G815487833
UPC #
0662005223077
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2.50 in
Case Diameter
2.5 in
Case Depth
1.46 in

Details

Item
Hydraulic Pressure Gauge
Accuracy
+/-1.50%
Process Connection Location
Center Back
Process Connection Type
NPTF
Series
G
Primary Scale Units
bar, psi
Liquid-Filled Case
Yes
Blowout Safety Back
Yes
Includes
Pressure Equalizing Membrane, Safety Blow-Out Disk
Primary Scale Minor Graduations
200
Pressure Range Type
Pressure
Scale Type
Dual
Primary Scale Pressure Measurement - Maximum
15,000 psi
Gauge Case Liquid
Glycerine
Field Fillable
No
Pressure Gauge Type
Hydraulic Pressure Test Gauge
Compatible Gauge Adapter
GA4
Operating Temperature - Minimum
-4 Degrees F
Case Liquid
Glycerine
Operating Temperature - Maximum
140 Degrees F
Compatible Gauge Adapter Series
GA4

Description

Hydraulic Pressure Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.