Hydraulic Pressure Test Gauge, 0 to 10,000 psi psi, 6 1/2 in Dial, 1/4 in Cone, Bottom Location

  • Mfr # T6007L

  • Zoro # G1632587


product price:  $1,988.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.50%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
Cone
Dial Size (In.)
6 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T6007L
Zoro #
G1632587
UPC #
662005205523
Country of Origin
Germany

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
6 1/2 in
Nominal Dial Size
162 mm
Case Depth
2.56 in
Case Diameter
6.4 in
Nominal Dial Diameter
162 mm

Details

Item
Hydraulic Pressure Test Gauge
Accuracy
+/-0.50%
Process Connection Location
Bottom
Process Connection Type
Cone
Application
Test and Measurement
Gauge Case Material
316 Stainless Steel
Series
T - Gauge
Lens Material
Glass
Primary Pressure Range
0 to 10,000 psi
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
Yes
Gauge Filled With
Glycerin
Gauge Application
Test System Gauge
Gauge Special Options
Pressure Relief Back
For Use With
Hydraulics
Gauge Primary Range Numbered Graduations
1000
Gauge Primary Range Smallest Graduation
100
Characteristics
Heavy Duty, Spring-Loaded Back
Required Gauge Adapter
Enerpac 83-011
Case Color
Metallic
Smallest Graduation
100 psi
Calibration Certificate Included
No
Case Material
316 Stainless Steel
Socket Material
316 Stainless Steel
Includes
Pressure Equalizing Membrane, Safety Blow-Out Disk
Type
Dry
Wetted Materials
Stainless Steel
Connection Type
Cone
Freeze Resistant Movement
No
Dial Color
White
Vibration Resistance
None
Pressure Range Type
Pressure
Sensor Material
316 Stainless Steel
Primary Scale Minor Graduations
100
Field Fillable
No
Secondary Scale Units
bar
Compatible Brand and Series
ENERPAC 83-011
Removable Bezel
No
Compatible Manufacturer Model Number
43-704, 83-011
Includes Mounting Hardware
No
Compatible Gauge Adapter
Enerpac 83-011
Gauge Case Liquid
None
Secondary Pressure Range
0 to 700 psi
Pressure Gauge Type
Hydraulic Pressure Test Gauge
Adjustable Pointer
No
Secondary Scale Minor Graduations
10
Primary Scale Numeric Increments
100
Accuracy Scale
Full Scale
Secondary Scale Numeric Increments
100
Includes Vent Plug
No
Requires Adapter
Yes
Process Connection Gender
Male
Scale Type
Dual
Graduation Intervals
10 bar; 100 psi
Maximum Pressure
10000
Compatible Cylinder/Press
ENERPAC 83-011
Primary Scale Pressure Measurement - Maximum
10,000 psi
Secondary Scale Pressure Measurement - Minimum
0 bar
NEMA Enclosure Rating
No Enclosure
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Maximum
140 Degrees F
Process Media Temperature - Minimum
-10 Degrees F
Secondary Scale Pressure Measurement - Maximum
700 bar
Compatible Cylinder Series
ENERPAC 83-011
Compatible with Manufacturer Part Number
43-704, 83-011
Compatible Gauge Adapter Series
Enerpac 83-011
Case Liquid
None

Description

Pressure Gauge, Test, 6-1/2 In., 0 to 10000 psi, Connection Size 1/4 In. Cone, Connection Location Lower, Smallest Graduation 100 psi, Graduations 10 psi, Accuracy +/-0.5 Percent, Case Material 316 Stainless Steel, Case Color Silver, Socket Material 316 Stainless Steel, Tube Material 316 Stainless Steel, Filled With Glycerin, Lens Material Glass, Ring Material 316 Stainless Steel, Required Gauge Adapter Enerpac 83-011, Characteristics Spring-Loaded Back, Heavy Duty, For Use With Hydraulics

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.