Shop WINTERS

Industrial Pressure Gauge, 0 to 600 psi, 1 1/2 in Dial, 1/8 in NPT, Center Back Location

  • Mfr # PFQ1228
  • Zoro # G7558864

product price: 
$
15.39
/ea

Key Features

Accuracy
+/-2.5%
Process Connection Location
Center Back
Process Connection Size
1/8 in
Process Connection Type
NPT
Dial Size (In.)
1 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PFQ1228
Zoro #
G7558864
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/8 in
Dial Size (In.)
1 1/2 in
Case Depth
0.992 in
Nominal Dial Size
1 1/2 in
Case Diameter
1.8 in
Manufacturer Warranty Length
5 yr
Nominal Dial Diameter
1 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-2.5%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Compressors, Hydraulics, Machinery, Motors, Pneumatics, Pumps
Gauge Case Material
304 Stainless Steel
Series
PFQ
Lens Material
Polycarbonate
Primary Pressure Range
0 to 600
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Calibration Certificate Included
No
Socket Material
316 Stainless Steel
Connection Location
Center Back
Case Color
Metallic
Case Material
304 Stainless Steel
Gauge Secondary Range Values
0 to 4140
Gauge Application
Corrosion-Resistant Case
Standards
ASME, CRN
Connection Type
MNPT
Process Connection Gender
Male
Bezel Material
304 Stainless Steel
Over-Pressure Limit
25%
Process Temperature Range
-4 Degrees to 150 Degrees F
Pointer Material
Aluminum
Pressure Gauge Type
Industrial Pressure Gauge
Freeze Resistant Movement
No
Cleaned for Oxygen Service
No
Secondary Scale Units
kPa
Bezel Gasket Material
Silicone
Includes Vent Plug
Yes
Pointer Color
Black
Sensor Type
Bourdon Tube
Includes Calibration Certificate
No
Sensor Material
316L Stainless Steel
Compatible Process Media
Air, Water
Vibration Resistance
Liquid-Filled
Dry Dampening Feature
None
Removable Bezel
Yes
Includes Mounting Hardware
No
Ambient Operating Temperature Range
-4 Degrees to 150 Degrees F (-20 Degrees to 65 Degrees C)
Movement Material
Stainless Steel
Bezel Mounting Type
Crimped
Dial Face Material
Aluminum
Scale Type
Dual
Non-Sparking
No
Gauge Case Liquid
Glycerin
Pressure Range Type
Pressure
Secondary Pressure Range
0 to 4140 kPa
Field Fillable
No
Accuracy Scale
Full Scale
Case Construction
Welded Joint
Dial Color
White
IP Rating
IP65
Secondary Scale Pressure Measurement - Minimum
0 kPa
Primary Scale Pressure Measurement - Maximum
600 psi
Operating Temperature - Maximum
150 Degrees F
NEMA Enclosure Rating
4
Process Media Temperature - Maximum
150 Degrees F
Secondary Scale Pressure Measurement - Maximum
4,140 kPa
Primary Scale Pressure Measurement - Minimum
0 psi
Operating Temperature - Minimum
-4 Degrees F
Process Media Temperature - Minimum
-4 Degrees F
Case Liquid
Glycerin
Compatible with Brand
Universal

Description

Industrial Pressure Gauge, Nominal Dial Size 1 1/2 in, Accuracy +/-2.5 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/8 in, Field Fillable No, Process Connection Location Center Back, Case Color Metallic, IP/NEMA Rating IP65, Primary Pressure Range 0 to 600, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.