Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Puller Set, 10-1/5 in Stroke L

  • Mfr # LGH3100B

  • Zoro # G011934926


product price: $66,647.99
/ea
Item requires special delivery charges. A $1,360.00 per item surcharge will be applied.

Key Features

Number of Pieces
5
Application
For Pushing or Pulling
Number of Jaws
3
Includes
(2) Pushing Adaptors, Electric Two Stage Pump, Forklift, Standard Built in Pressure Gauge, (2) Point Protectors
Puller Model Number
Mfr. No. LGH3100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LGH3100B
Zoro #
G011934926
UPC #
662005443604
Country of Origin
Spain

Dimensions

Stroke Length
10 3/16 in

Details

Item
Hydraulic Puller Set
Number of Pieces
5
Application
For Pushing or Pulling
Number of Jaws
3
Includes
(2) Pushing Adaptors, Electric Two Stage Pump, Forklift, Standard Built in Pressure Gauge, (2) Point Protectors
Puller Model Number
Mfr. No. LGH3100
Max. Reach
48 in
Capacity with Attachments
100 ton
Weight
2,998 lb
Cylinder Nominal Capacity
100 ton
Pump Model Number
ZE3110DB
Max. Pressure
10,000 psi
Min. Jaw Spread
28.74 in
Max. Jaw Spread
78.15 in

Description

Hydraulic Puller Set, Cylinder Nominal Capacity 100 ton, Stroke Length 10 3/16 in, Capacity with Attachments 100 ton, Number of Jaws 3, Max. Jaw Spread 78.15 in, Min. Jaw Spread 28.74 in, Max. Reach 48 in, Max. Pressure 10,000 psi, Application For Pushing or Pulling, Includes (2) Pushing Adaptors, Electric Two Stage Pump, Forklift, Standard Built in Pressure Gauge, (2) Point Protectors, Number of Pieces 5, Weight 2,998 lb

Restrictions

WARNING: This product can expose you to chemicals including Toluene diisocyanate, which is known to the State of California to cause cancer, and Benzene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.