Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EPHR113
Zoro #
G2977992
UPC #
662005810215
Country of Origin
United States
Dimensions
Stroke Length
14-1/4"
Details
Item
Hydraulic Puller Set
Cylinder Stroke
14 1/4 in
Type
Heavy-Duty
Tonnage Capacity
25 Ton
Application
For Pulling Bearings, Drive Gears and Other Components
Max. Pressure
10,000 psi
Number of Pieces
12
Jaw Spread
2-1/2 to 18"
Includes
Mfr. No. EPH113 Puller and RC2514 Single Acting Cylinder
Number of Jaws
3
Description
Hydraulic Puller Set, Cylinder Stroke 14 1/4 in, Max. Pressure 10,000 psi, Number of Pieces 12, Application For Pulling Bearings, Drive Gears and Other Components, Includes Mfr. No. EPH113 Puller and RC2514 Single Acting Cylinder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.