Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Pump, Electric, 0.5 hp, Universal Motor, 10,000 psi Max Pressure

  • Mfr # PUJ1400B

  • Zoro # G7203323


product price: $4,927.00
/ea
Free Shipping & Returns

Key Features

Type
Electric
Reservoir Capacity (Cu.-In.)
115 cu in
Reservoir Capacity (Gal.)
0.5 gal
Oil Displacement @ 100 PSI
200 cu in/min
Oil Displacement @ 700 PSI
70 cu in/min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PUJ1400B
Zoro #
G7203323
UPC #
662005106547
Country of Origin
United States

Dimensions

Control Pendant Size (Ft.)
10 ft
Control Pendant Size
10 ft
Overall Width
9.6 in
Remote Control Cord Length
10 ft
Overall Length
9.6 in
Overall Height
14.3 in
Media Intake Connection Size
1/4 in

Details

Item
Hydraulic Pump
Type
Electric
Reservoir Capacity (Cu.-In.)
115 cu in
Reservoir Capacity (Gal.)
0.5 gal
Oil Displacement @ 100 PSI
200 cu in/min
Oil Displacement @ 700 PSI
70 cu in/min
Oil Displacement @ 1000 PSI
30 cu in/min
Oil Displacement @ 5000 PSI
25 cu in/min
Oil Displacement @ 10,000 PSI
20 cu in/min
Oil Displacement @ 0-200 PSI
200 cu in/min
HP
0.5 hp
Maximum Pressure
10,000 psi
Motor Type
Universal
Amps AC
9.5 A
Oil Displacement @ 200-10,000 PSI
20 to 200 cu in/min
Control Pendant Voltage
Manual
Fluid Port NPT (In.)
3/8
Voltage
115
Control Valve
4 Way/3 Position
dBA
85
Application
Single and Double Acting Cylinders
Reservoir Material
Polyethylene
Relief Valve Range
1000 to 2000 psi
Charger Input Voltage
115V AC
Oil Displacement @ 5000 psi
25 cu in/min
Displacement @ 10,000 PSI
20 cu in/min
Cylinder Compatibility
Double Acting
Displacement @ 5000 psi
25 cu in/min
Current
9.5 A
Displacement @ 100 psi
200 cu in/min
Control Valve Pressure Relief - Maximum
2,000 psi
Horsepower - Maximum
1/2 hp
Control Valve Type
3-Position, 4-Way
Flow Rate - Maximum
20 cu in/min
Nameplate Voltage
115V AC
Operating Pressure - Maximum
10,000 psi
Reservoir Capacity
0.5 gal
Displacement @ 700 psi
70 cu in/min
Control Valve Pressure Relief - Minimum
1,000 psi
Displacement @ 200 psi
200 cu in/min
Control Valve Function
Advance, Hold, Retract
Frequency
50 Hz, 60 Hz
Sound Level - Maximum
85 dBA
Duty Cycle
Intermittent
Media Intake Connection Type
NPTF
Displacement @ 1000 psi
30 cu in/min

Description

Hydraulic Pump, Horsepower - Maximum 1/2 hp, Nameplate Voltage 115V AC, Duty Cycle Intermittent, Operating Pressure - Maximum 10,000 psi, Displacement @ 5000 psi 25 cu in/min, Displacement @ 10,000 PSI 20 cu in/min, Control Valve Type 3-Position, 4-Way, Reservoir Capacity 0.5 gal, Reservoir Material Polyethylene, Overall Height 14.3 in, Cylinder Compatibility Double Acting, Charger Input Voltage 115V AC, Control Pendant Size 10 ft, Control Pendant Voltage Manual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.