Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Pump, Electric, 1 hp, Induction Motor, 10,000 psi Max Pressure

  • Mfr # ZE3108DB

  • Zoro # G2855679


product price: $8,923.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Type
Electric
Reservoir Capacity (Cu.-In.)
462 cu in
Reservoir Capacity (Gal.)
2 gal
Oil Displacement @ 100 PSI
450 cu in/min
Oil Displacement @ 700 PSI
385 cu in/min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZE3108DB
Zoro #
G2855679
UPC #
662005130801
Country of Origin
United States

Dimensions

Control Pendant Size (Ft.)
10 ft
Control Pendant Size
10 ft
Overall Length
25.8 in
Media Intake Connection Size
3/8 in
Overall Width
12.5 in
Overall Height
20.2 in

Details

Item
Hydraulic Pump
Type
Electric
Reservoir Capacity (Cu.-In.)
462 cu in
Reservoir Capacity (Gal.)
2 gal
Oil Displacement @ 100 PSI
450 cu in/min
Oil Displacement @ 700 PSI
385 cu in/min
Oil Displacement @ 1000 PSI
400 cu in/min
Oil Displacement @ 5000 PSI
42 cu in/min
Oil Displacement @ 10,000 PSI
40 cu in/min
Oil Displacement @ 0-200 PSI
445 cu in/min
HP
1 hp
Maximum Pressure
10,000 psi
Motor Type
Induction
Oil Displacement @ 200-10,000 PSI
40 to 445 cu in/min
Includes
LCD Display
Voltage
115
dBA
75
Amps AC
8.8 A
Fluid Port NPT (In.)
3/8
Control Pendant Voltage
24V DC
Reservoir Material
Steel
Application
Punching, Crimping and Cutting
Control Valve
Remote 3 Way/2 Position Dump
Relief Valve Range
1000 to 10,000 psi
Charger Input Voltage
115V AC
Oil Displacement @ 5000 psi
42 cu in/min
Horsepower - Maximum
1 hp
Control Valve Pressure Relief - Minimum
1,000 psi
Control Valve Pressure Relief - Maximum
10,000 psi
Sound Level - Maximum
75 dBA
Phase
Single
Displacement @ 100 psi
450 cu in/min
Displacement @ 200 psi
445 cu in/min
Reservoir Capacity
2 gal
Media Intake Connection Type
NPTF
Displacement @ 5000 psi
42 cu in/min
Frequency
50 Hz, 60 Hz
Flow Rate - Maximum
40 cu in/min
Displacement @ 10,000 PSI
40 cu in/min
Nameplate Voltage
115V AC
Displacement @ 1000 psi
400 cu in/min
Control Valve Function
Advance, Retract
Control Valve Type
2-Position, 3-Way
Displacement @ 700 psi
385 cu in/min
Duty Cycle
Continuous
Operating Pressure - Maximum
10,000 psi
Current
10.5 A
Cylinder Compatibility
Single Acting

Description

Hydraulic Pump, Horsepower - Maximum 1 hp, Nameplate Voltage 115V AC, Duty Cycle Continuous, Phase Single, Operating Pressure - Maximum 10,000 psi, Displacement @ 5000 psi 42 cu in/min, Displacement @ 10,000 PSI 40 cu in/min, Control Valve Type 2-Position, 3-Way, Reservoir Capacity 2 gal, Reservoir Material Steel, Overall Height 20.2 in, Cylinder Compatibility Single Acting, Charger Input Voltage 115V AC, Control Pendant Size 10 ft, Control Pendant Voltage 24V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.