Hydraulic Pump, Electric, 1 hp, Induction Motor, 10,000 psi Max Pressure

  • Mfr # ZE3220MB

  • Zoro # G2230490


product price: $6,581.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Type
Electric
Reservoir Capacity (Cu.-In.)
1,155 cu in
Reservoir Capacity (Gal.)
5 gal
Oil Displacement @ 100 PSI
450 cu in/min
Oil Displacement @ 700 PSI
385 cu in/min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZE3220MB
Zoro #
G2230490
UPC #
662005130832
Country of Origin
United States

Details

Item
Hydraulic Pump
Type
Electric
Reservoir Capacity (Cu.-In.)
1,155 cu in
Reservoir Capacity (Gal.)
5 gal
Oil Displacement @ 100 PSI
450 cu in/min
Oil Displacement @ 700 PSI
385 cu in/min
Oil Displacement @ 1000 PSI
400 cu in/min
Oil Displacement @ 5000 PSI
42 cu in/min
Oil Displacement @ 10,000 PSI
40 cu in/min
Oil Displacement @ 0-200 PSI
445 cu in/min
HP
1 hp
Maximum Pressure
10,000 psi
Motor Type
Induction
Relief Valve Range
1000 to 10,000 psi
Reservoir Material
Steel
Oil Displacement @ 200-10,000 PSI
40 to 445 cu in/min
Fluid Port NPT (In.)
3/8
Voltage
115
Application
Industrial
dBA
75
Control Valve
Manual 3 Way/2 Position
Amps AC
8.8 A
Oil Displacement @ 5000 psi
42 cu in/min
Displacement @ 100 psi
450 cu in/min
Displacement @ 5000 psi
42 cu in/min
Nameplate Voltage
115V AC
Displacement @ 1000 psi
400 cu in/min
Displacement @ 200 psi
445 cu in/min
Displacement @ 10,000 PSI
40 cu in/min
Current
8.8 A
Horsepower - Maximum
1 hp
Control Valve Pressure Relief - Maximum
10,000 psi
Sound Level - Maximum
75 dBA
Displacement @ 700 psi
385 cu in/min
Control Valve Pressure Relief - Minimum
1,000 psi
Control Valve Type
2-Position, 3-Way
Cylinder Compatibility
Single Acting
Operating Pressure - Maximum
10,000 psi
Reservoir Capacity
1,155 cu in

Description

Hydraulic Pump, Horsepower - Maximum 1 hp, Nameplate Voltage 115V AC, Operating Pressure - Maximum 10,000 psi, Displacement @ 5000 psi 42 cu in/min, Displacement @ 10,000 PSI 40 cu in/min, Control Valve Type 2-Position, 3-Way, Reservoir Capacity 1,155 cu in, Reservoir Material Steel, Cylinder Compatibility Single Acting, Control Valve Pressure Relief - Maximum 10,000 psi, Control Valve Pressure Relief - Minimum 1,000 psi, Current 8.8 A, Displacement @ 100 psi 450 cu in/min

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.