Hydraulic Pump, Electric, 1 hp, Induction Motor, 10,000 psi Max Pressure

  • Mfr # ZE3304SB

  • Zoro # G2855618


product price: $10,171.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Type
Electric
Reservoir Capacity (Cu.-In.)
231 cu in
Reservoir Capacity (Gal.)
1 gal
Oil Displacement @ 100 PSI
450 cu in/min
Oil Displacement @ 700 PSI
385 cu in/min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZE3304SB
Zoro #
G2855618
UPC #
662005130931
Country of Origin
United States

Dimensions

Control Pendant Size (Ft.)
10 ft
Control Pendant Size
10 ft

Details

Item
Hydraulic Pump
Type
Electric
Reservoir Capacity (Cu.-In.)
231 cu in
Reservoir Capacity (Gal.)
1 gal
Oil Displacement @ 100 PSI
450 cu in/min
Oil Displacement @ 700 PSI
385 cu in/min
Oil Displacement @ 1000 PSI
400 cu in/min
Oil Displacement @ 5000 PSI
42 cu in/min
Oil Displacement @ 10,000 PSI
40 cu in/min
Oil Displacement @ 0-200 PSI
445 cu in/min
HP
1 hp
Maximum Pressure
10,000 psi
Motor Type
Induction
Relief Valve Range
1000 to 10,000 psi
Fluid Port NPT (In.)
3/8
Amps AC
8.8 A
Reservoir Material
Steel
Voltage
115
Control Pendant Voltage
24V DC
Includes
LCD Display
dBA
75
Control Valve
Remote 3 Way/3 Position Tandem Center
Application
Production and Lifting
Oil Displacement @ 200-10,000 PSI
40 to 445 cu in/min
Oil Displacement @ 5000 psi
42 cu in/min
Displacement @ 200 psi
445 cu in/min
Operating Pressure - Maximum
10,000 psi
Control Valve Pressure Relief - Minimum
1,000 psi
Displacement @ 100 psi
450 cu in/min
Displacement @ 700 psi
385 cu in/min
Horsepower - Maximum
1 hp
Nameplate Voltage
115V AC
Cylinder Compatibility
Single Acting
Displacement @ 10,000 PSI
40 cu in/min
Control Valve Type
3-Position, 3-Way, Tandem Center
Displacement @ 1000 psi
400 cu in/min
Current
8.8 A
Control Valve Pressure Relief - Maximum
10,000 psi
Sound Level - Maximum
75 dBA
Displacement @ 5000 psi
42 cu in/min
Reservoir Capacity
231 cu in

Description

Hydraulic Pump, Horsepower - Maximum 1 hp, Nameplate Voltage 115V AC, Operating Pressure - Maximum 10,000 psi, Displacement @ 5000 psi 42 cu in/min, Displacement @ 10,000 PSI 40 cu in/min, Control Valve Type 3-Position, 3-Way, Tandem Center, Reservoir Capacity 231 cu in, Reservoir Material Steel, Cylinder Compatibility Single Acting, Control Pendant Size 10 ft, Control Pendant Voltage 24V DC, Control Valve Pressure Relief - Maximum 10,000 psi, Control Valve Pressure Relief - Minimum 1,000 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.