Hydraulic Pump, Electric, 1 hp, Induction Motor, 10,000 psi Max Pressure

  • Mfr # ZE3410SB

  • Zoro # G2230448


product price: $10,661.00
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Type
Electric
Reservoir Capacity (Cu.-In.)
577.5 cu in
Reservoir Capacity (Gal.)
2.5 gal
Oil Displacement @ 100 PSI
450 cu in/min
Oil Displacement @ 700 PSI
385 cu in/min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZE3410SB
Zoro #
G2230448
UPC #
662005137763
Country of Origin
United States

Dimensions

Control Pendant Size (Ft.)
10 ft
Overall Length
25.8 in
Overall Width
14.6 in
Media Intake Connection Size
3/8 in
Overall Height
23.6 in
Control Pendant Size
10 ft

Details

Item
Hydraulic Pump
Type
Electric
Reservoir Capacity (Cu.-In.)
577.5 cu in
Reservoir Capacity (Gal.)
2.5 gal
Oil Displacement @ 100 PSI
450 cu in/min
Oil Displacement @ 700 PSI
385 cu in/min
Oil Displacement @ 1000 PSI
400 cu in/min
Oil Displacement @ 5000 PSI
42 cu in/min
Oil Displacement @ 10,000 PSI
40 cu in/min
Oil Displacement @ 0-200 PSI
445 cu in/min
HP
1 hp
Maximum Pressure
10,000 psi
Motor Type
Induction
Reservoir Material
Steel
Oil Displacement @ 200-10,000 PSI
40 to 445 cu in/min
Amps AC
8.8 A
Relief Valve Range
1000 to 10,000 psi
Voltage
115
dBA
75
Includes
LCD Display
Application
Production and Lifting
Control Pendant Voltage
24V DC
Control Valve
Remote 4 Way/3 Position Tandem Center
Fluid Port NPT (In.)
3/8
Charger Input Voltage
115V AC
Oil Displacement @ 5000 psi
42 cu in/min
Phase
Single
Displacement @ 700 psi
385 cu in/min
Flow Rate - Maximum
40 cu in/min
Reservoir Capacity
2.5 gal
Cylinder Compatibility
Double Acting
Control Valve Type
3-Position, 4-Way, Tandem Center
Sound Level - Maximum
75 dBA
Horsepower - Maximum
1 hp
Control Valve Pressure Relief - Minimum
1,000 psi
Displacement @ 100 psi
450 cu in/min
Operating Pressure - Maximum
10,000 psi
Duty Cycle
Continuous
Control Valve Pressure Relief - Maximum
10,000 psi
Displacement @ 10,000 PSI
40 cu in/min
Frequency
50 Hz, 60 Hz
Current
10.5 A
Nameplate Voltage
115V AC
Displacement @ 5000 psi
42 cu in/min
Media Intake Connection Type
NPTF
Displacement @ 200 psi
445 cu in/min
Displacement @ 1000 psi
400 cu in/min
Control Valve Function
Advance, Hold, Retract

Description

Hydraulic Pump, Horsepower - Maximum 1 hp, Nameplate Voltage 115V AC, Duty Cycle Continuous, Phase Single, Operating Pressure - Maximum 10,000 psi, Displacement @ 5000 psi 42 cu in/min, Displacement @ 10,000 PSI 40 cu in/min, Control Valve Type 3-Position, 4-Way, Tandem Center, Reservoir Capacity 2.5 gal, Reservoir Material Steel, Overall Height 23.6 in, Cylinder Compatibility Double Acting, Charger Input Voltage 115V AC, Control Pendant Size 10 ft, Control Pendant Voltage 24V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.