Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Pump, Electric, 1.7 hp, Universal Motor, 10,000 psi Max Pressure

  • Mfr # ZU4208JB

  • Zoro # G2855846


product price: $5,865.00
/ea
Free Shipping & Returns

Key Features

Type
Electric
Reservoir Capacity (Cu.-In.)
462 cu in
Reservoir Capacity (Gal.)
2 gal
Oil Displacement @ 100 PSI
700 cu in/min
Oil Displacement @ 700 PSI
535 cu in/min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZU4208JB
Zoro #
G2855846
UPC #
662005127436
Country of Origin
United States

Dimensions

Control Pendant Size (Ft.)
10 ft
Media Intake Connection Size
1/2 in
Overall Width
12.5 in
Control Pendant Size
10 ft
Overall Height
16.7 in
Overall Length
25 in

Details

Item
Hydraulic Pump
Type
Electric
Reservoir Capacity (Cu.-In.)
462 cu in
Reservoir Capacity (Gal.)
2 gal
Oil Displacement @ 100 PSI
700 cu in/min
Oil Displacement @ 700 PSI
535 cu in/min
Oil Displacement @ 1000 PSI
500 cu in/min
Oil Displacement @ 5000 PSI
76 cu in/min
Oil Displacement @ 10,000 PSI
60 cu in/min
Oil Displacement @ 0-200 PSI
675 cu in/min
HP
1.7 hp
Maximum Pressure
10,000 psi
Motor Type
Universal
Voltage
115
Reservoir Material
Steel
dBA
85 to 90
Oil Displacement @ 200-10,000 PSI
60 to 675 cu in/min
Control Valve
Manual 3 Way/2 Position
Amps AC
22 A
Fluid Port NPT (In.)
3/8
Control Pendant Voltage
Manual
Relief Valve Range
1000 to 10,000 psi
Application
Construction, Post-Tensioning and Foundation Repair
Charger Input Voltage
115V AC
Oil Displacement @ 5000 psi
76 cu in/min
Reservoir Capacity
2 gal
Frequency
50 Hz, 60 Hz
Displacement @ 100 psi
700 cu in/min
Nameplate Voltage
115V AC
Phase
Single
Operating Pressure - Maximum
10,000 psi
Flow Rate - Maximum
60 cu in/min
Displacement @ 10,000 PSI
60 cu in/min
Displacement @ 1000 psi
500 cu in/min
Media Intake Connection Type
NPTF
Sound Level - Maximum
90 dBA
Displacement @ 700 psi
535 cu in/min
Horsepower - Maximum
1 7/10 hp
Duty Cycle
Intermittent
Sound Level - Minimum
85 dBA
Current
22 A
Control Valve Type
2-Position, 3-Way
Control Valve Pressure Relief - Minimum
2,000 psi
Control Valve Pressure Relief - Maximum
10,000 psi
Displacement @ 5000 psi
76 cu in/min
Control Valve Function
Advance, Retract
Cylinder Compatibility
Single Acting
Displacement @ 200 psi
675 cu in/min

Description

Hydraulic Pump, Horsepower - Maximum 1 7/10 hp, Nameplate Voltage 115V AC, Duty Cycle Intermittent, Phase Single, Operating Pressure - Maximum 10,000 psi, Displacement @ 5000 psi 76 cu in/min, Displacement @ 10,000 PSI 60 cu in/min, Control Valve Type 2-Position, 3-Way, Reservoir Capacity 2 gal, Reservoir Material Steel, Overall Height 16.7 in, Cylinder Compatibility Single Acting, Charger Input Voltage 115V AC, Control Pendant Size 10 ft, Control Pendant Voltage Manual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.