Hydraulic Pump, Electric, 3 hp, Induction Motor, 10,000 psi Max Pressure

  • Mfr # ZE5120DG

  • Zoro # G4367898


product price: $13,752.00
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Type
Electric
Reservoir Capacity (Cu.-In.)
1,155 cu in
Reservoir Capacity (Gal.)
5 gal
Oil Displacement @ 100 PSI
850 cu in/min
Oil Displacement @ 700 PSI
825 cu in/min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZE5120DG
Zoro #
G4367898
UPC #
662005131235
Country of Origin
United States

Dimensions

Control Pendant Size (Ft.)
10 ft
Media Intake Connection Size
3/8 in
Overall Length
27.9 in
Control Pendant Size
10 ft
Overall Width
14.6 in
Overall Height
24.6 in

Details

Item
Hydraulic Pump
Type
Electric
Reservoir Capacity (Cu.-In.)
1,155 cu in
Reservoir Capacity (Gal.)
5 gal
Oil Displacement @ 100 PSI
850 cu in/min
Oil Displacement @ 700 PSI
825 cu in/min
Oil Displacement @ 1000 PSI
838 cu in/min
Oil Displacement @ 5000 PSI
123 cu in/min
Oil Displacement @ 10,000 PSI
120 cu in/min
Oil Displacement @ 0-200 PSI
845 cu in/min
HP
3 hp
Maximum Pressure
10,000 psi
Motor Type
Induction
Amps AC
9 A
Voltage
208-240
dBA
75
Fluid Port NPT (In.)
3/8
Control Valve
Remote 3 Way/2 Position Dump
Application
Punching, Crimping and Cutting
Includes
LCD Display
Relief Valve Range
1000 to 10,000 psi
Reservoir Material
Steel
Control Pendant Voltage
24V DC
Oil Displacement @ 200-10,000 PSI
125 to 845 cu in/min
Charger Input Voltage
208/240V AC
Oil Displacement @ 5000 psi
123 cu in/min
Displacement @ 1000 psi
838 cu in/min
Control Valve Function
Advance, Retract
Reservoir Capacity
5 gal
Displacement @ 100 psi
850 cu in/min
Nameplate Voltage
208/240V AC
Operating Pressure - Maximum
10,000 psi
Control Valve Type
2-Position, 3-Way
Control Valve Pressure Relief - Maximum
10,000 psi
Current
12 A
Sound Level - Maximum
75 dBA
Phase
Single
Control Valve Pressure Relief - Minimum
1,000 psi
Displacement @ 10,000 PSI
120 cu in/min
Flow Rate - Maximum
120 cu in/min
Displacement @ 700 psi
825 cu in/min
Duty Cycle
Continuous
Displacement @ 5000 psi
123 cu in/min
Cylinder Compatibility
Single Acting
Media Intake Connection Type
NPTF
Horsepower - Maximum
3 hp
Displacement @ 200 psi
845 cu in/min
Frequency
50 Hz, 60 Hz

Description

Hydraulic Pump, Horsepower - Maximum 3 hp, Nameplate Voltage 208/240V AC, Duty Cycle Continuous, Phase Single, Operating Pressure - Maximum 10,000 psi, Displacement @ 5000 psi 123 cu in/min, Displacement @ 10,000 PSI 120 cu in/min, Control Valve Type 2-Position, 3-Way, Reservoir Capacity 5 gal, Reservoir Material Steel, Overall Height 24.6 in, Cylinder Compatibility Single Acting, Charger Input Voltage 208/240V AC, Control Pendant Size 10 ft, Control Pendant Voltage 24V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.