This item is Discontinued.

Enerpac Hydraulic Pump, Electric, 0.85 hp, Electric Motor, 10,000 psi Max Pressure EP3204JB-G

Hydraulic Pump, Electric, 0.85 hp, Electric Motor, 10,000 psi Max Pressure (Discontinued)

  • Mfr # EP3204JB-G
  • Zoro # G7385586
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EP3204JB-G
Zoro #
G7385586
UPC #
662005417728
Country of Origin
United States

Dimensions

Overall Length
15.2 in
Overall Width
10.2 in
Overall Height
14.2 in

Details

Item
Hydraulic Pump
Type
Electric
Reservoir Capacity (Cu.-In.)
185
HP
0.85 hp
Maximum Pressure
10,000 psi
Motor Type
Electric
dBA
70 to 85 dBA
Control Valve
3-way, 2-position, Jog; 3-way, 2-position
Voltage
100 to 120V
Amps AC
12 A
Duty Cycle
Continuous
Cylinder Compatibility
Single Acting
Control Valve Type
2-Position, 3-Way
Flow Rate - Maximum
32 cu in/min
Sound Level - Maximum
85 dBA
Horsepower - Maximum
17/20 hp
Reservoir Capacity
0.8 gal
Operating Pressure - Maximum
10,000 psi
Sound Level - Minimum
70 dBA
Current
12 A

Description

Hydraulic Pump, Horsepower - Maximum 17/20 hp, Duty Cycle Continuous, Operating Pressure - Maximum 10,000 psi, Control Valve Type 2-Position, 3-Way, Reservoir Capacity 0.8 gal, Overall Height 14.2 in, Cylinder Compatibility Single Acting, Current 12 A, Flow Rate - Maximum 32 cu in/min, Motor Type Electric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.