Hydraulic Punch and Die Set w/Pump
Mfr # SP5000E
Zoro # G815508910
product price: $29,603.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.
Key Features
Includes
(5) Punch Die Set, Electric Hydraulic Pump, High Flow Hydraulic Coupler, High Pressure Hydraulic Hose, Hydraulic Punch
Application
For Punching Holes into Steel and other Metals
Compatible Hydraulic Pump
ZE4410SB-N
Overall Length
14.25 in
Product Type
Hydraulic Punch Set and Die Set
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP5000E
Zoro #
G815508910
UPC #
662005375738
Country of Origin
United States
Dimensions
Overall Length
14.25 in
Throat Depth1
7 1/4 in
Overall Width
6.73 in
Maximum Material Thickness
0.56 in
Punch Size
0.53 in, 0.66 in, 0.78 in, 0.91 in, 1.03 in
Throat Depth
7 1/4 in
Details
Item
Hydraulic Punch Set and Die Set
Includes
(5) Punch Die Set, Electric Hydraulic Pump, High Flow Hydraulic Coupler, High Pressure Hydraulic Hose, Hydraulic Punch
Application
For Punching Holes into Steel and other Metals
Compatible Hydraulic Pump
ZE4410SB-N
Product Type
Hydraulic Punch Set and Die Set
Oil Capacity
17 cu in
Punch Style
Round
Handle Material
Steel
Operating Pressure - Maximum
10,000 psi
Pump Voltage
230V
Standards
CE, CSA, TUV
Frame Material
Steel
Description
Hydraulic Punch Set and Die Set, For Punching Holes into Steel and other Metals, Includes (5) Punch Die Set, Electric Hydraulic Pump, High Flow Hydraulic Coupler, High Pressure Hydraulic Hose, Hydraulic Punch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.