Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Ram Lift, Double Acting

  • Mfr # PREME15027L

  • Zoro # G422811335


product price: $38,131.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PREME15027L
Zoro #
G422811335
UPC #
662005351930
Country of Origin
United States

Description

Hydraulic Ram Lift, Double Acting, Nominal Capacity 150 ton, Oil Capacity 4.2 gal, Min. Toe Clearance Not Applicable, Center Hole Concentricity Not Applicable, Max. Toe Clearance 4 in, Stroke Length 26 1/2 in, Retracted Height 37 in, Extended Height 63.5 in, Overall Length 18 in, Overall Depth Not Applicable, Max. Pressure 10,000 psi, Weight 708 lb, Cylinder Cylinder Included

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.