Shop ENERPAC
See all product information
Create Account
Hydraulic Ram Maintenance Sets - should
- Mfr # B1320028
- Zoro # G523958847
product price:Â
$
10.29
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Height
3/8 in
Compatible with Brand
ENERPAC
Includes
SHCS Screw
Overall Length
3/8 in
Product Type
Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B1320028
- Zoro #
- G523958847
- UPC #
- 662005207480
- Country of Origin
- Taiwan, Province of China
- Item
- Screw
- Compatible with Brand
- ENERPAC
- Includes
- SHCS Screw
- Product Type
- Screw
Dimensions
- Overall Height
- 3/8 in
- Overall Length
- 3/8 in
- Wire Rope Length
- 3/8 in
- Length
- 3/8 in
Description
Hydraulic Ram Maintenance Sets - should
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.