Hydraulic Ram Maintenance Sets - should
- Mfr # B1327028
- Zoro # G523958465
product price:Â
$
10.29
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Thread Size
#10-24
Compatible Manufacturer Model Number
VEW43P
Product Type
Screw
Compatible with Brand
ENERPAC
Overall Length
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B1327028
- Zoro #
- G523958465
- UPC #
- 662005207640
- Country of Origin
- China
- Item
- Screw
- Compatible Manufacturer Model Number
- VEW43P
- Product Type
- Screw
- Compatible with Brand
- ENERPAC
Dimensions
- Thread Size
- #10-24
- Overall Length
- 3 in
- Wire Rope Length
- 3 in
- Length
- 3 in
Description
Hydraulic Ram Maintenance Sets - should
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.