Hydraulic Ram Maintenance Sets - should
- Mfr # CB241218W
- Zoro # G023958774
product price:Â
$
154.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible with Manufacturer Model Number
PA Series
Compatible with Brand
ENERPAC
Overall Width
11 7/8 in
Overall Height
3 1/8 in
Includes
Treadle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CB241218W
- Zoro #
- G023958774
- UPC #
- 662005144938
- Country of Origin
- China
- Item
- Treadle
- Compatible with Manufacturer Model Number
- PA Series
- Compatible with Brand
- ENERPAC
- Includes
- Treadle
- Product Type
- Treadle
- Compatible with Mfr. Model Number
- PA Series
- Compatible Manufacturer Part Number
- PA Series
- Compatible Manufacturer Model Number
- PA Series
Dimensions
- Overall Width
- 11 7/8 in
- Overall Height
- 3 1/8 in
- Overall Length
- 3 1/2 in
- Wire Rope Length
- 3 1/2 in
- Length
- 3 1/2 in
Description
Hydraulic Ram Maintenance Sets - should
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.