Shop ENERPAC
See all product information
Create Account
Hydraulic Ram Maintenance Sets - should
- Mfr # CBE517028-1A
- Zoro # G023958415
product price:Â
$
9.15
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible with Brand
ENERPAC
Thread Size
M5
Overall Length
12 mm
Product Type
Screw
Compatible Manufacturer Model Number
ZG5-Series
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CBE517028-1A
- Zoro #
- G023958415
- UPC #
- 662005219643
- Country of Origin
- China
- Item
- Screw
- Compatible with Brand
- ENERPAC
- Product Type
- Screw
- Compatible Manufacturer Model Number
- ZG5-Series
- Compatible Product Type
- Gas Pump
Dimensions
- Thread Size
- M5
- Overall Length
- 12 mm
- Wire Rope Length
- 12 mm
- Length
- 12 mm
Description
Hydraulic Ram Maintenance Sets - should
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.