Shop ENERPAC
See all product information
Create Account
Hydraulic Ram Maintenance Sets - should
- Mfr # DC283290SR
- Zoro # G223958499
product price:Â
$
129.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Width
1 in
Overall Height
6 1/2 in
Includes
Seal Kit
Overall Length
7 1/2 in
Compatible with Brand
ENERPAC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DC283290SR
- Zoro #
- G223958499
- UPC #
- 662005150991
- Country of Origin
- China
- Item
- Seat Kit
- Includes
- Seal Kit
- Compatible with Brand
- ENERPAC
- Product Type
- Seat Kit
- Compatible with Manufacturer Model Number
- Turbo II
- Compatible with Mfr. Model Number
- Turbo II
- Compatible Manufacturer Part Number
- Turbo II
- Compatible Manufacturer Model Number
- Turbo II
Dimensions
- Overall Width
- 1 in
- Overall Height
- 6 1/2 in
- Overall Length
- 7 1/2 in
- Wire Rope Length
- 7 1/2 in
- Length
- 7 1/2 in
Description
Hydraulic Ram Maintenance Sets - should
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.