Shop ENERPAC
See all product information
Create Account
Hydraulic Ram Maintenance Sets - should
- Mfr # DD1236070
- Zoro # G123958971
product price:Â
$
148.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Length
77 mm
Includes
PUARV Valve
Overall Height
150 mm
Compatible with Brand
ENERPAC
Product Type
Handle Assembly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DD1236070
- Zoro #
- G123958971
- UPC #
- 662005348503
- Country of Origin
- United States
- Item
- Handle Assembly
- Includes
- PUARV Valve
- Compatible with Brand
- ENERPAC
- Product Type
- Handle Assembly
Dimensions
- Overall Length
- 77 mm
- Overall Height
- 150 mm
- Wire Rope Length
- 77 mm
- Length
- 77 mm
Description
Hydraulic Ram Maintenance Sets - should
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.