Shop ENERPAC
See all product information
Create Account
Hydraulic Ram Maintenance Sets - should
- Mfr # DD3082028
- Zoro # G623959003
product price:Â
$
7.79
/ea
Sold in multiples of 2 for
$15.58
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible with Brand
ENERPAC
Overall Length
1 mm
Thread Size
M6
Compatible Manufacturer Model Number
P-39
Product Type
Cup Point Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DD3082028
- Zoro #
- G623959003
- UPC #
- 662005447985
- Country of Origin
- China
- Item
- Cup Point Set Screw
- Compatible with Brand
- ENERPAC
- Compatible Manufacturer Model Number
- P-39
- Product Type
- Cup Point Set Screw
- Compatible Product Type
- Hand Pump
Dimensions
- Overall Length
- 1 mm
- Thread Size
- M6
- Wire Rope Length
- 1 mm
- Length
- 1 mm
Description
Hydraulic Ram Maintenance Sets - should
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.