Hydraulic Ram Maintenance Sets - should
- Mfr # DD3338223
- Zoro # G323958535
product price:Â
$
2,950.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible with Brand
ENERPAC
Overall Length
195 13/16 mm
Product Type
Pressure Gauge
Compatible with Manufacturer Model Number
ZUTP1500
Includes
Gauge Assembly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DD3338223
- Zoro #
- G323958535
- UPC #
- 662005448142
- Country of Origin
- United States
- Item
- Pressure Gauge
- Compatible with Brand
- ENERPAC
- Product Type
- Pressure Gauge
- Compatible with Manufacturer Model Number
- ZUTP1500
- Includes
- Gauge Assembly
- Compatible with Mfr. Model Number
- ZUTP1500
- Compatible Manufacturer Part Number
- ZUTP1500
- Compatible Manufacturer Model Number
- ZUTP1500
Dimensions
- Overall Length
- 195 13/16 mm
- Overall Height
- 52 13/16 mm
- Wire Rope Length
- 195 13/16 mm
- Length
- 195 13/16 mm
Description
Hydraulic Ram Maintenance Sets - should
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.