Shop ENERPAC
See all product information
Create Account
Hydraulic Ram Maintenance Sets - should
- Mfr # U122473907SR
- Zoro # G024146477
product price:Â
$
3,179.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Product Type
Main Pump Element Assembly
Includes
MPE Service Kit
Overall Length
8 1/16 in
Compatible with Manufacturer Model Number
ZE4 Pumps
Overall Height
12 1/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U122473907SR
- Zoro #
- G024146477
- UPC #
- 662005448128
- Country of Origin
- United States
- Product Type
- Main Pump Element Assembly
- Includes
- MPE Service Kit
- Compatible with Manufacturer Model Number
- ZE4 Pumps
- Item
- Main Pump Element Assembly
- Compatible with Brand
- ENERPAC
- Compatible with Mfr. Model Number
- ZE4 Pumps
- Compatible Manufacturer Part Number
- ZE4 Pumps
- Compatible Manufacturer Model Number
- ZE4 Pumps
Dimensions
- Overall Length
- 8 1/16 in
- Overall Height
- 12 1/16 in
- Overall Width
- 5 1/16 in
- Wire Rope Length
- 8 1/16 in
- Length
- 8 1/16 in
Description
Hydraulic Ram Maintenance Sets - should
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.