Shop ENERPAC
See all product information
Create Account
Hydraulic Ram Maintenance Sets - should
- Mfr # XC1VHK
- Zoro # G923958225
product price:Â
$
133.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Height
63 mm
Compatible with Manufacturer Model Number
XC Series
Overall Length
84 mm
Includes
Handle
Overall Width
21 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XC1VHK
- Zoro #
- G923958225
- UPC #
- 662005375059
- Country of Origin
- China
- Item
- Handle Kit
- Compatible with Manufacturer Model Number
- XC Series
- Includes
- Handle
- Product Type
- Handle Kit
- Compatible with Brand
- ENERPAC
- Compatible with Series
- XC
- Compatible with Mfr. Model Number
- XC Series
- Compatible Manufacturer Part Number
- XC Series
- Compatible Manufacturer Model Number
- XC Series
- Compatible Series
- XC
- For Use With
- XC
Dimensions
- Overall Height
- 63 mm
- Overall Length
- 84 mm
- Overall Width
- 21 mm
- Wire Rope Length
- 84 mm
- Length
- 84 mm
Description
Hydraulic Ram Maintenance Sets - should
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.