Zoro Homepage

Hydraulic work support

  • Mfr # WFC112

  • Zoro # G315487593


product price: $744.99
/ea
Free Shipping & Returns

Key Features

Includes
Contact Bolt
Stroke Length
9/25 in
Max. Support Force
2,500 lbf
Function
Hydraulic Advance
Max. Oil Flow
60 cu in/min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WFC112
Zoro #
G315487593
UPC #
0662005129423
Country of Origin
Netherlands

Dimensions

Stroke Length
9/25 in
Retracted Height
3.67 in
Plunger Dia.
0.63 in
Outside Dia.
2 1/4 in
Extended Height
4.03 in

Details

Item
Hydraulic Work Support
Includes
Contact Bolt
Max. Support Force
2,500 lbf
Function
Hydraulic Advance
Max. Oil Flow
60 cu in/min
Body Thread
M42x1.5
Oil Capacity
0.06 cu in
Plunger Contact Spring Force Extended
3.4 lbf
Pressure Range
700 to 5,000 psi
Plunger Contact Spring Force Retracted
5.2 lbf
Mounting Style
Cartridge
Material
Bronze

Description

Hydraulic Work Support, Cartridge, Bronze, Max. Support Force 2,500 lbf, Stroke Length 9/25 in, Pressure Range 700 to 5,000 psi, Retracted Height 3.67 in, Body Thread M42x1.5, Plunger Contact Spring Force Extended 3.4 lbf, Plunger Contact Spring Force Retracted 5.2 lbf, Oil Capacity 0.06 cu in, Max. Oil Flow 60 cu in/min, Extended Height 4.03 in, Outside Dia. 2 1/4 in, Plunger Dia. 0.63 in, Includes Contact Bolt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.